Shop All Overload Relays
Schneider Electric
Ovrload Relay, 23 to 32A, Class 10, 3P, 690V
Mfr # LRD3353
Zoro # G2515256
original price:
$113.99
1% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 23.0 to 32.0A
- Use With - Contactors and Starters Mfr. Series LC1D40 to LC1D80 Contactors
- Overload Relay Current Range 23 to 32A
- Trip Class - Overload 10
- Width 2.95"
Product Information
- Brand Schneider Electric
- MFR # LRD3353
- Zoro # G2515256
- UPC # 785901519928
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.95" |
Height | 4.84" |
Depth | 4.76" |
Body Height - Relay | 4.84 in |
Overall Height - Relay | 4.84 in |
Body Width - Relay | 2.95 in |
Body Depth - Relay | 4.76 in |
Body Depth | 4.53 in |
Overall Height | 3.19 in |
Body Width | 2.76 in |
Body Height | 3.19 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 10A, Maximum Voltage Rating 1000V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1224B1100EFC)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 5.0 Lbs, 3951' Length, 0.0220" Diameter, 200°C, Natural (24H200)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC (LRD16)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 10,690V (LRD05)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- Schneider Electric Motor Controls