Shop All Overload Relays
Schneider Electric
Ovrload Relay, 23 to 32A, 3P, Class 20,690V
Mfr # LRD32L
Zoro # G5383095
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range 23.0 to 32.0A
- Overload Relay Current Range 23 to 32A
- Trip Class - Overload 20
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LRD32L
- Zoro # G5383095
- UPC # 785901164548
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3 in |
Overall Height - Relay | 2.99 in |
Body Height - Relay | 2.99 in |
Overall Height | 2.6 in |
Body Depth | 2.99 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 100VAC (8501KFR12V20)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 15A, 250V AC, Indicating (TR15RID)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 6A Iec (LR3D10)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- Schneider Electric Motor Controls