Shop All Overload Relays
Schneider Electric
Ovrload Relay, 17 to 24A, 3P, Class 20,690V
Mfr # LRD22L
Zoro # G5383086
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 17.0 to 24.0A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 17.0 to 24.0A
- Trip Class - Overload 20
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LRD22L
- Zoro # G5383086
- UPC # 785901158295
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Body Depth - Relay | 3 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.99 in |
Body Height - Relay | 2.99 in |
Body Depth | 2.99 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 24 A, Minimum Overload Relay Current Setting 17 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- PASS & SEYMOUR 20A Ivy Grnd Dp Switch (CSB20AC2I)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LR3D12L)
- SCHNEIDER ELECTRIC Overload Relay, 1.80 to 2.60A, Class 10, 3P (LR2K0308)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- Schneider Electric Overload Relays