Shop All Overload Relays
Schneider Electric
Overload Relay, Class 10, 0.4 to 0.63A
Mfr # LRD04
Zoro # G3198675
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 0.40 to 0.63A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 0.40 to 0.63A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Schneider Electric
- MFR # LRD04
- Zoro # G3198675
- UPC # 785901206712
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Overall Height - Relay | 3.62 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.75 in |
Body Height - Relay | 3.62 in |
Body Width | 1.77 in |
Body Depth | 2.76 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Description
TeSys Deca, thermal overload relay, 0.4 to 0.63 A, class 10A
- •8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications.
- •This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC.
- •This three pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes.
- •It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase.
- •The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil.
- •The contactor has straight through wiring.
- •Contactor is 3.75 inches by 2.37 inches and 3.00 tall.
- •These contactors are UL component recognized and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (HOMT1515220)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time-Delay, 80V AC, Bolt-On (CNL60)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- SCHNEIDER ELECTRIC Ovrload Relay, 55 to 70A, Class 10, 3P, 690V (LRD3361)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- Schneider Electric Overload Relays