Shop All Overload Relays
Schneider Electric
Overload Relay, Class 10, 0.25 to 0.40A
Mfr # LRD03
Zoro # G1137062
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.25 to 0.40A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 0.25 to 0.40A
- Trip Class - Overload 10
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LRD03
- Zoro # G1137062
- UPC # 785901206705
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Body Depth - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3.62 in |
Overall Height - Relay | 3.62 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Body Depth | 2.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.4 A, Minimum Overload Relay Current Setting 0.25 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- LEVITON Locking Plug (4720-C)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green Day-Glo Polyethylene (HT 1/2 C GR DG-25)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- Schneider Electric Overload Relays