Shop All Overload Relays
Schneider Electric
Overload Relay, 1.60 to 2.50A, 3P, Class 20
Mfr # LR3D07L
Zoro # G5383131
original price:
$87.70
14% off
new price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range 1.60 to 2.50A
- Overload Relay Current Range 1.60 to 2.50A
- Width 1.77"
- Trip Class - Overload 20
Product Information
- Brand Schneider Electric
- MFR # LR3D07L
- Zoro # G5383131
- UPC # 785901231486
- Country of Origin Thailand
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.99" |
Depth | 3.00" |
Overall Height - Relay | 2.99 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.99 in |
Body Depth - Relay | 3 in |
Body Width | 1.77 in |
Body Depth | 2.99 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 2.5 A, Minimum Overload Relay Current Setting 1.6 A, Trip Class 20, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Connector Nm Plastic 1/2 (49740)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- ATC 417B Series 1/16 DIN True Off-Delay Timer (417B-100-F-2-X)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10,600VAC (LR3D350)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- NOARK Overload 15-20A 3 Pole, 2 (RHU-10/2-20)
- Schneider Electric Overload Relays