Shop All Overload Relays
Schneider Electric
Overload Relay, 1.20 to 1.80A, Class 10, 3P
Mfr # LR2K0307
Zoro # G2129705
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Current Range 1.20 to 1.80A
- Overload Relay Current Range 1.20 to 1.80A
- Trip Class - Overload 10
- Width 1.77"
Product Information
- Brand Schneider Electric
- MFR # LR2K0307
- Zoro # G2129705
- UPC # 785901883074
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.28" |
Overall Height - Relay | 2.28 in |
Body Height - Relay | 2.28 in |
Body Depth - Relay | 2.56 in |
Body Width - Relay | 1.77 in |
Overall Height | 2.28 in |
Body Height | 2.28 in |
Body Width | 1.77 in |
Body Depth | 2.56 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.8 A, Minimum Overload Relay Current Setting 1.2 A, Trip Class 10A, Maximum Voltage Rating 250V DC (Signaling Circuit), 690V AC (Signaling Circuit), NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, TeSys K, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- HUBBELL Plug (HBL4200PS2W)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31JD)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- COPELAND COMPRESSOR Overload (971-0561-61)
- Schneider Electric Motor Controls