Shop All Overload Relays
Schneider Electric
Overload Relay, 0.80 to 1.20A, Class 10, 3P
Mfr # LR2K0306
Zoro # G0473846
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Current Range 0.80 to 1.20A
- Overload Relay Current Range 0.80 to 1.20A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Schneider Electric
- MFR # LR2K0306
- Zoro # G0473846
- UPC # 785901883517
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 2.56" |
Depth | 2.28" |
Body Height - Relay | 2.28 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.56 in |
Overall Height | 2.28 in |
Body Width | 1.77 in |
Body Depth | 2.56 in |
Body Height | 2.28 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 1.2 A, Minimum Overload Relay Current Setting 0.8 A, Trip Class 10A, Maximum Voltage Rating 250V DC (Signaling Circuit), 690V AC (Signaling Circuit), NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, TeSys K, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C3PQ)
- WIEGMANN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9 in D, NEMA 12; 13, Screw On (WC12C20)
- WIREMOLD Tee Fitting, Gray, Aluminum (AL2415)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- Schneider Electric Motor Controls