Shop All Overload Relays
Schneider Electric
Overload Relay, 0.10 to 0.16A, 3P, Class 10
Mfr # LRD01
Zoro # G1477813
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range 0.10 to 0.16A
- Overload Relay Current Range 0.10 to 0.16A
- Width 1.77"
- Trip Class - Overload 10
Product Information
- Brand Schneider Electric
- MFR # LRD01
- Zoro # G1477813
- UPC # 785901206682
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Overall Height - Relay | 3.62 in |
Body Depth - Relay | 2.75 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 3.62 in |
Body Depth | 2.76 in |
Overall Height | 2.6 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40111G)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- SCHNEIDER ELECTRIC Overload Relay, 0.80 to 1.20A, Class 10, 3P (LR2K0306)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 18A Iec (LR3D21)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 9...13 A - class 10A (LRD163)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- Schneider Electric Motor Controls