Shop All Overcurrent Modules
Schneider Electric
Overload Module, 3 to 12A, Class 10, 3P
Mfr # LUCB12FU
Zoro # G2755523
original price:
$184.95
14% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110-240V AC/110-220V DC
- Phase Three
- Thermal Setting Range (A) 3.00 to 12.00
- For Use With LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12
- Standards ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed
Product Information
- Brand Schneider Electric
- MFR # LUCB12FU
- Zoro # G2755523
- UPC # 785901222125
- Country of Origin France
- Category Overcurrent Modules
Description
Advanced control unit, TeSys Ultra, 3A to 12A, 3P motors, protection & diagnostic, class 10, coil 110-240VAC/DC
- •The 9001K push button line has a large variety of operators and accessories for heavy industry applications.
- •These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more.
- •Type K operators have a die cast operator that mounts in a 1.18 inch round hole.
- •This push-to-test pilot light has a die cast ring nut.
- •By pushing on the pilot light lens, you can determine if the pilot light lamp is still working.
- •This operator has one 9001KA1 contact block mounted on the back.
- •The contact block has one normally open and one normally closed contact.
- •Contact block has a UL Type A600, UL Type Q600 and a 10A resistive VAC rating.
- •The contacts in this contact block are double break direct acting.
- •This pilot light has a 110/120 VAC 50/60Hz LED light module to provide the illumination. The light module has a yellow LED lamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, D Curve (M9F43330)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged (HW-PCC181604CHQR)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCC12FU)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- SCHNEIDER ELECTRIC Overload Module, 0.35 to 1.40A, 3P, 24VAC (LUCC1XB)
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- SCHNEIDER ELECTRIC Ovrload Modul, 3 to 12A, Class 10, 3P, 24VAC (LUCB12B)
- Schneider Electric Motor Controls