Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 24V DC, 3 Poles
Mfr # LUCA32BL
Zoro # G0561788
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8 to 32 A
- Coil Volts 24V DC
- Number of Poles 3
- Features Earth fault protection; Protection against overload and short-circuit; Manual reset; Protection against phase failure and phase imbalance; Free of Halogen, Mercury & PVC; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
- Width 45 mm
Product Information
- Brand Schneider Electric
- MFR # LUCA32BL
- Zoro # G0561788
- UPC # 785901222224
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 60 mm |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.6 in |
Body Depth - Relay | 2.36 in |
Overall Height - Relay | 2.6 in |
Description
Overload Module, Maximum Rated Motor Current Adjustment 32 A, Minumum Rated Motor Current Adjustment 8 A, Coil Voltage 24V DC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 5AB64, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1CA0)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- Schneider Electric Motor Controls