Shop All Overcurrent Modules
Schneider Electric
Overload Module, 1.25 to 5A, Class 10, 3P
Mfr # LUCB05FU
Zoro # G1882343
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110-240V AC/110-220V DC
- Phase Three
- Thermal Setting Range (A) 1.25 to 5.00
- For Use With LUxB32, LUxS12, LUxS32 Power Bases, Mfr. Series LUxB12
- Current Range 1.25 to 5.00A
Product Information
- Brand Schneider Electric
- MFR # LUCB05FU
- Zoro # G1882343
- UPC # 785901222088
- Country of Origin France
- Category Overcurrent Modules
Description
Advanced control unit, TeSys Ultra, 1.25A to 5A, 3P motors, protection & diagnostic, class 10, coil 110-240VAC/DC
- •This illuminated red push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines
- •It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color
- •It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments
- •It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections
- •High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- MERSEN Fuse Clip, 1 Poles, Bus Bar (9F61BNW751)
- VINYLGUARD Shrink Tubing, 2.0in ID, Clear, 100ft (30-VG-2000C-G3)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- SCHNEIDER ELECTRIC Ovrload Modul, 3 to 12A, Class 10, 3P, 24VAC (LUCB12B)
- SCHNEIDER ELECTRIC Overload Module, 0.35 to 1.40A, 3P, 24VAC (LUCC1XB)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- SCHNEIDER ELECTRIC Overload Module, 8 to 32A, Class 10, 3P (LUCB32FU)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCC12FU)
- Schneider Electric Motor Controls