Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles
Mfr # LUCA1XFU
Zoro # G0477797
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 0.35 to 1.4 A
- Coil Volts 110 to 240V AC; 110 to 220V DC
- Number of Poles 3
- Features Protection against phase failure and phase imbalance; Protection against overload and short-circuit; Manual reset; Earth fault protection; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
- Height 66 mm
Product Information
- Brand Schneider Electric
- MFR # LUCA1XFU
- Zoro # G0477797
- UPC # 785901221982
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 66 mm |
Depth | 60 mm |
Width | 45 mm |
Body Depth - Relay | 2.36 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Description
Overload Module, Maximum Rated Motor Current Adjustment 1.4 A, Minumum Rated Motor Current Adjustment 0.35 A, Coil Voltage 110-240V AC/DC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 5AB63, 5AB64, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker accessory, Homeline, padlocking kit, 1 pole CAFI, DF, GFI, AFI, and EPD breakers, on/off lock (HOMELEC1PA)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0101)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEA1V02S)
- Schneider Electric Motor Controls