Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles
Mfr # LUCA18FU
Zoro # G0477830
original price:
$151.89
12% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 4.5 to 18 A
- Coil Volts 110 to 240V AC; 110 to 220V DC
- Number of Poles 3
- Hz 40 to 60 Hz
- Height 66 mm
Product Information
- Brand Schneider Electric
- MFR # LUCA18FU
- Zoro # G0477830
- UPC # 785901221944
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 66 mm |
Width | 45 mm |
Depth | 60 mm |
Body Height - Relay | 2.6 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.6 in |
Body Depth - Relay | 2.36 in |
Description
Standard control unit, TeSys Ultra, 4.5A to 18A, class 10, 110 to 220VDC/AC
- •This key operated selector switch provides a versatile interface for controlling your machines
- •It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments
- •It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes
- •It weights 226.796 g
- •High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- ANDERSON POWER PRODUCTS SBX350A HSG/SPG BLK (6361)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0101)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB12)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306A103)
- Schneider Electric Motor Controls