Shop All Magnetic Motor Starters
Schneider Electric
Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles
Mfr # LUCA12FU
Zoro # G0477821
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3 to 12 A
- Coil Volts 110 to 240V AC; 110 to 220V DC
- Number of Poles 3
- Width 45 mm
- Depth 60 mm
Product Information
- Brand Schneider Electric
- MFR # LUCA12FU
- Zoro # G0477821
- UPC # 785901221913
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Width | 45 mm |
Depth | 60 mm |
Height | 66 mm |
Body Height - Relay | 2.6 in |
Overall Height - Relay | 2.6 in |
Body Depth - Relay | 2.36 in |
Body Width - Relay | 1.77 in |
Description
Standard control unit, TeSys Ultra, 3A to 12 A, class 10, 110 to 220VDC/AC
- •The 9001K push button line has a large variety of operators and accessories for heavy industry applications.
- •These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more.
- •Type K operators have a die cast operator that mounts in a 1.18 inch round hole.
- •This illuminated push pull push button operator has a metal ring nut.
- •This push pull operator has a 120 VAC/VDC red LED light module to provide the illumination.
- •This operator has a red mushroom knob.
- •Contact blocks with the desired contact arrangements must be added to this operator.
- •Typically, one or two 9001KA1 contact blocks are used.
- •When this contact block is used, this operator can be pulled to start and push to stop a control circuit.
- •When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA18FU)
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SBO1V03)
- Schneider Electric Magnetic Motor Starters