Shop All Power Relays
Schneider Electric
Open Power Relay, 8 Pin, 24VAC, DPDT
Mfr # 199ABX-13
Zoro # G1216887
original price:
$45.65
9% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Surface
Product Information
- Brand Schneider Electric
- MFR # 199ABX-13
- Zoro # G1216887
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 3.12 in |
Body Width - Relay | 2.5 in |
Body Height - Relay | 2.31 in |
Dimensions | 2.31"H, 2.50"W, 3.12"D |
Overall Height - Relay | 2.31 in |
Body Width | 2.5 in |
Overall Depth | 2.31 in |
Body Height | 3.13 in |
Body Depth | 3.13 in |
Description
Open Power Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 8, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 2 A @ 500V, 20 A @ 120V, 4 A @ 325V, 40 A @ 8V, 8 A @ 240V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 3.13 in, Body Height 3.13 in, Body Width 2.5 in, Coil Resistance 12 ohm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- Schneider Electric Electrical Relays