Shop All Power Relays
Schneider Electric
Open Power Relay, 4 Pin, 240VAC, SPST-NO
Mfr # 199ADX-5
Zoro # G2670841
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 4
- Contact Form - Relay SPST-NO
- Mounting - Relay Surface
Product Information
- Brand Schneider Electric
- MFR # 199ADX-5
- Zoro # G2670841
- Country of Origin China
- Category Power Relays
Dimensions
Overall Height - Relay | 2.18 in |
Body Width - Relay | 2.5 in |
Body Depth - Relay | 2.43 in |
Dimensions | 2.18"H, 2.50"W, 2.43"D |
Body Height - Relay | 2.18 in |
Body Width | 1.37 in |
Body Depth | 2.12 in |
Body Height | 2.67 in |
Overall Depth | 2.5 in |
Description
Open Power Relay, Coil Voltage 240V AC, Contact Form SPST-NO, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, 40 A @ 300V, Contact Rating (DC) 10 A @ 600V, 12 A @ 480V, 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.12 in, Body Height 2.67 in, Body Width 1.37 in, Coil Resistance 1,200 ohm, Compatible with Grainger Part Number 6CVA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- SIEMENS Illuminated Push Button Operator, 22 mm, White (3SU1051-0AB60-0AA0)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- Schneider Electric Electrical Relays