Shop All Safety Switches
Schneider Electric
Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A
Mfr # DU222RBUP
Zoro # G600422599
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty General
- Voltage 240V AC
- Phase 3
- HP 10 hp
Product Information
- Brand Schneider Electric
- MFR # DU222RBUP
- Zoro # G600422599
- UPC # 785901591672
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Depth | 3-3/4 in |
Height | 9.63 in |
Width | 7-3/4 in |
Description
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory installed neutral assembly or field installed service grounding kit. This general duty single throw safety switch is a two pole, 60A, non fusible disconnect with a 240VAC voltage rating. This switch has a NEMA 3R enclosure and is surface mounted. This non-fusible disconnect switch comes with no neutral. This switch comes with lugs suitable for aluminum or copper conductors. These general duty switches are UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 60kw, Liquid Cooled (RG06045GNAX)
- RACO Sealing LockNut for Threaded RMC/IMC, Locknut Accessory, Steel (1202)
- DUROMAX 100 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100C)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DU323)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 30 A, NEMA 12, 3R (HU461AWK)
- MTD Switch-Safety (925-0465A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- Schneider Electric Switches