Shop All Push Button Switches
Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001SKR4RH13
Zoro # G6587497
original price:
$133.97
5% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator 35mm Mushroom Head
Product Information
- Brand Schneider Electric
- MFR # 9001SKR4RH13
- Zoro # G6587497
- UPC # 785901042815
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Mushroom Head Diameter | 35 mm |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L35LRRH13)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red (XB4BT845)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P1RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW36)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38LRRH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- Schneider Electric Push Button Switches