Shop All Push Button Switches
Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001SKR1RH13
Zoro # G0618877
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Flush Button
Product Information
- Brand Schneider Electric
- MFR # 9001SKR1RH13
- Zoro # G0618877
- UPC # 785901849162
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.89 in |
Overall Depth | 1.65 in |
Overall Height | 1.77 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLM-8)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, White (XB6DW1B1B)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Black (9001KR24BM)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (US2:52BP2W2A)
- Schneider Electric Switches