Shop All Push Button Switches
Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NC, Red
Mfr # 9001KR3RH6
Zoro # G0871561
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Extended Button
Product Information
- Brand Schneider Electric
- MFR # 9001KR3RH6
- Zoro # G0871561
- UPC # 785901042761
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Depth | 56 mm |
Cad Overall Height | 45 mm |
Cad Overall Width | 48 mm |
Mounting Diameter | 30 mm |
Overall Height | 1.77 in |
Overall Width | 1.89 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.2 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR3RH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- Schneider Electric Switches