Shop All Push Button Switches
Schneider Electric
Non-Illuminated Multihead Operator, 22 mm, Rectangular
Mfr # ZB4BA7340
Zoro # G3548526
original price:
$34.11
13% off
new price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 2
- Legend/Background Color Green/Red
- Type of Operator (2) Flush Buttons
- Number of Operators 2
- NEMA Rating 13, 4X
Product Information
- Brand Schneider Electric
- MFR # ZB4BA7340
- Zoro # G3548526
- UPC # 785901669227
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.18 in |
Overall Width | 1.18 in |
Overall Height | 1.97 in |
Description
Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Green/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR3B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSB)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- Schneider Electric Push Button Switches