Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever
Mfr # 9001KS88B 9001KA2 9001KA1
Zoro # G1001323
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO, 1NO/1NC
- Action Maintained/Maintained/Maintained/Maintained
Product Information
- Brand Schneider Electric
- MFR # 9001KS88B 9001KA2 9001KA1
- Zoro # G1001323
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30mm |
Overall Height | 1.59 in, 1.74 in |
Overall Depth | 1.12 in, 2.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.97 in, 1.69 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 1NO, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 4, 13, IP Rating IP20, Cam 8, Switch Operation @ Position A OOO or OXO, Switch Operation @ Position B XOO or OOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Safety Switch, 2 Pole, 30 A, 240 V (TG3221R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- ALLEN BRADLEY 3 Pos Illuminated 120V-Ac Selector Switch (00T-16JA91KB7AX)
- Schneider Electric Selector Switches