Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 9001SKS43BH2
Zoro # G7246276
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Contact Form DPDT
- Action Maintained/Maintained/Maintained
Product Information
- Brand Schneider Electric
- MFR # 9001SKS43BH2
- Zoro # G7246276
- UPC # 785901043799
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, DPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam C, Switch Operation @ Position A OXOX, Switch Operation @ Position B OOOO, Switch Operation @ Position C XOXO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (XB5AG41)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB4BD3TQ)
- Schneider Electric Selector Switches