Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 9001KS43BH13
Zoro # G1679142
original price:
$102.40
7% off
new price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Contact Form 1NC, 1NO
Product Information
- Brand Schneider Electric
- MFR # 9001KS43BH13
- Zoro # G1679142
- UPC # 785901821335
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NC, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- RELIANCE RELIANCE 45C40 AUTOMATE DUAL 115V-AC/DC INPUT MODULE (45C40)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SCHNEIDER ELECTRIC ShortHandSelectSwtch, Illum, Grn, 3Pos, 30mm (ZB4FK1533)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6AGC)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- Schneider Electric Selector Switches