Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr
Mfr # 9001KS63FB
Zoro # G2614875
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Momentary/Maintained/Maintained
- Operator Head Material Plastic
Product Information
- Brand Schneider Electric
- MFR # 9001KS63FB
- Zoro # G2614875
- UPC # 785901035435
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Overall Height | 1.77 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.37 in |
Overall Width | 1.89 in |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EU RoHS, ICE 60068-2-6, IEC 60068-2-27, IEC 60529, IEC 61140, JIS C4520, JIS C852, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, No Knob (9001K11J1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB4BK1213)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS53B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- Schneider Electric Selector Switches