Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr
Mfr # 9001KS62FB
Zoro # G2452003
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Momentary/Maintained/Maintained
- Cam B
Product Information
- Brand Schneider Electric
- MFR # 9001KS62FB
- Zoro # G2452003
- UPC # 785901959199
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam B, Standards CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Output Module QY10 (QY10)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH17)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- SQUARE D Qo Ground Bar Kit, Amps: 600 A (PK27GTA)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS43BH1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB5AK1263)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ5)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- Schneider Electric Switches