Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr
Mfr # 9001KS53FB
Zoro # G6097436
original price:
$74.64
4% off
new price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Extended Lever
- Action Momentary/Maintained/Momentary
- Operator Head Material Plastic
Product Information
- Brand Schneider Electric
- MFR # 9001KS53FB
- Zoro # G6097436
- UPC # 785901048497
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (2299)
- HUBBELL WIRING DEVICE-KELLEMS Liquidtight System (H200CNK)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS59K5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1833)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- SCHNEIDER ELECTRIC Selector Switch Key Operated (ZB6CD28)
- Schneider Electric Selector Switches