Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 30mm, 2 Pos
Mfr # 9001SKS11
Zoro # G3360095
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Operator Not Included
- Action Maintained/Maintained
- Cam E
Product Information
- Brand Schneider Electric
- MFR # 9001SKS11
- Zoro # G3360095
- UPC # 785901458159
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch Head, 30 mm, 2 Position, Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Plastic, Bezel Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam E, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- SCHNEIDER ELECTRIC SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk (9001KS11K1H5)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- SCHNEIDER ELECTRIC 30mm Push Buttons, package containing 9001KS11BH13 2 position selector switch and OFF ON legend plate (9001AS1)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 3 Pos (XB4BG33GEX)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD25)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRP-R-K01)
- Schneider Electric Selector Switches