Shop All Selector Switches
Schneider Electric
Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr
Mfr # ZB5AJ3
Zoro # G1587494
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Extended Lever
- Action Maintained/Maintained/Maintained
- Operator Head Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZB5AJ3
- Zoro # G1587494
- UPC # 785901354871
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 46 mm |
Cad Overall Height | 38 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Long-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- QUIET-ONE S10013 Rocker Switch (S10013)
- SIEMENS Ovrload Relay, 20 to 25A, 3P, Class 10,690V (3RU21264DB0)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD3TQ)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS42BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ5)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Green (XB5FK123B5)
- SCHNEIDER ELECTRIC SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk (9001KS11K1H5)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- Schneider Electric Switches