Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd
Mfr # 9001KS11K3
Zoro # G2723883
original price:
$103.59
2% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained/Maintained
- Operator Head Material Metal
Product Information
- Brand Schneider Electric
- MFR # 9001KS11K3
- Zoro # G2723883
- UPC # 785901913634
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Keyed Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left/Right, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam E, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number E10, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10072AA14)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF361PV)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 21A @ 240V AC Contact Rating (V7-1V29E9)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Green (XB5FK123B5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Orange (XB5FK125M5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS49BH2)
- Schneider Electric Switches