Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 30mm, 2 Pos
Mfr # 9001KQ14B
Zoro # G2048934
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Standard
- Action Maintained/Maintained
- Cam T
Product Information
- Brand Schneider Electric
- MFR # 9001KQ14B
- Zoro # G2048934
- UPC # 785901875130
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Standard Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Color Silver, NEMA Rating 13, 4, Cam T, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, Adder Poles, 240A Amp Range, 1000V AC/DC Volt Rating (MPDB62200)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB4BD3TQ)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BD25GEX)
- Schneider Electric Selector Switches