Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 3 Pos, Levr
Mfr # ZB5AD8
Zoro # G1032473
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained/Maintained/Momentary
- Cam No Cam Included
Product Information
- Brand Schneider Electric
- MFR # ZB5AD8
- Zoro # G1032473
- UPC # 785901374664
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 46 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A (RIB023P-NC)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 125V , 15A 5-15R, Black, Single Pack (HBL5963VBK)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD3TQ)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- Schneider Electric Selector Switches