Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 3 Pos, Levr
Mfr # ZB5AD5
Zoro # G1802622
original price:
$29.40
9% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Momentary/Maintained/Momentary
- Cam No Cam Included
Product Information
- Brand Schneider Electric
- MFR # ZB5AD5
- Zoro # G1802622
- UPC # 785901354857
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 46 mm |
Mounting Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106E2029S)
- ASHCROFT Pressure Switches LPSN4GB25 (LPSN4GB25)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 4-Way (EDS175-F4W)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1753)
- Schneider Electric Switches