Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd
Mfr # ZB4BG212
Zoro # G6693723
original price:
$66.79
10% off
new price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator Keyed
Product Information
- Brand Schneider Electric
- MFR # ZB4BG212
- Zoro # G6693723
- UPC # 785901431626
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Cad Overall Depth | 72 mm |
Cad Overall Width | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Height | 29 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 421E, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P5W)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Black (AT1614-BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- Schneider Electric Selector Switches