Shop All Selector Switches
Schneider Electric
Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd
Mfr # ZB6AGC
Zoro # G1252361
original price:
$39.89
18% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 16 mm
- Basic Material Metal
- NEMA Rating 13, 4, 4X
- Type of Operator Keyed
Product Information
- Brand Schneider Electric
- MFR # ZB6AGC
- Zoro # G1252361
- UPC # 785901360131
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 16 mm |
Mounting Diameter | 16 mm |
Cad Overall Width | 18 mm |
Cad Overall Depth | 55 mm |
Cad Overall Height | 18 mm |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Keyed Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number 200, Includes Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 250V AC/DC Volt Rating (LFR25200-3C)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS59B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB4BK1213)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG9)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K1E11)
- SIEMENS 3 Pos Selector Switch (3SB3 610-2DA11)
- Schneider Electric Switches