Shop All Selector Switches
Schneider Electric
Non-Illum Selector Switch, 1NO, SS, 22mm
Mfr # XB5AG21
Zoro # G2772174
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Keyed
- Action Maintained/Maintained
- Contact Form 1NO
Product Information
- Brand Schneider Electric
- MFR # XB5AG21
- Zoro # G2772174
- UPC # 785901383697
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Width | 30 mm |
Depth | 96 mm |
Height | 42 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 3.78 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Chrome, Left Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 250VAC, 60 Hz, 20A, 2 HP (UGR5-20232QWWW)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS49B)
- SCHNEIDER ELECTRIC Selector Switch, Non-Illum, 3 Pos, 30 mm (9001SKS72FBH37)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS52B)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- Schneider Electric Selector Switches