Shop All Adjustable Frequency Drive Accessories
Schneider Electric
NEMA UL Type 1 Mounting Kit, Sz 2 Compact
Mfr # VW3A95815
Zoro # G5073910
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Speed Drive ATV320C
- Depth 4.33 in
- Width 5.5 in
- Height 4.64 in
- Function Conformity Mounting Kit
Product Information
- Brand Schneider Electric
- MFR # VW3A95815
- Zoro # G5073910
- UPC # 00785901769545
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 4.33 in |
Width | 5.5 in |
Height | 4.64 in |
Overall Depth | 4.33 in |
Overall Width | 5.5 in |
Overall Length | 4.64 in |
Details
Item | Conformity Kit |
For Use With | Variable Speed Drive ATV320C |
Function | Conformity Mounting Kit |
Phase | Single, Three |
Application | Mounting |
Used For | Variable Speed Drives |
Includes | Mounting Plates, Screws |
Type | Size 2 Compact |
Mfr. Stock No. | VW3A95815 |
Compatible with Manufacturer Part Number | ATV320U40M3C, ATV320U30M3C |
Compatible with Product Type | Variable Speed Drive |
Description
Conformity Kit, For Use With Grainger Item Number 443L54, 443L57, Compatible with Manufacturer Part Number ATV320U30M3C, ATV320U40M3C, For Use with Series ATV320, Compatible with Product Type Variable Speed Drive, For Use With Variable Speed Drive ATV320C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263024, Return Line, 5 micron, Outside-In (MF0577702)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1/2, PK3 (EP162008)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC Remote Keypad Kit (VW3A31101)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- Schneider Electric Adjustable Frequency Drive Accessories