Shop All Overload Relays
Schneider Electric
NEMA Overload Relay, 91 to 135A, 3P
Mfr # 9065SDO15
Zoro # G7546691
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 91.0 to 135A
- Use With - Contactors and Starters Mfr. Class 8536 Starters
- Overload Relay Current Range 91 to 135A
- NEMA Size 4
- Trip Class - Overload Determined by Thermal Units Selected
Product Information
- Brand Schneider Electric
- MFR # 9065SDO15
- Zoro # G7546691
- UPC # 785901850809
- Country of Origin Mexico
- Category Overload Relays
Dimensions
NEMA Size | 4 |
Width | 134.9 mm |
Height | 177 mm |
Depth | 145.8 mm |
Body Width - Relay | 5.31 in |
Body Depth - Relay | 5.74 in |
Overall Height - Relay | 6.97 in |
Body Height - Relay | 6.97 in |
Body Depth | 5.74 in |
Body Width | 5.31 in |
Overall Height | 6.97 in |
Body Height | 6.97 in |
Description
NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 135 A, Maximum Voltage Rating 600V AC, NEMA Size 4, Number of Poles 3, Number of Required Thermals 3, Reset Type No Reset, Includes Thermal Units No, Mounting Style Direct To Contactor, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Melting Alloy, Phase Three, Body Depth 5.74 in, Body Height 6.97 in, Body Width 5.31 in, Overall Height 6.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SCHNEIDER ELECTRIC Alternating Relay 2450/60 (CA2SKE20B7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- Schneider Electric Motor Controls