Shop All Magnetic Contactors
Schneider Electric
NEMA Magnetic Contactor, 9A, 24VAC, NEMA 00
Mfr # T02AN13B7
Zoro # G0103562
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 9 A
- Action Nonreversing
- Number of Poles 3
- NEMA Contactor Size 00
- Coil Volts 24V AC
Product Information
- Brand Schneider Electric
- MFR # T02AN13B7
- Zoro # G0103562
- UPC # 785901126812
- Country of Origin France
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 00 |
Height | 3.35 in |
Width | 1.77 in |
Depth | 3.62 in |
NEMA Size | 00 |
Overall Depth | 3.66 in |
Overall Height | 3.34 in |
Overall Width | 1.76 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- TELEMECANIQUE SENSORS Lever, Form R (9049A58)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- Schneider Electric Magnetic Contactors