Shop All Push Button Accessories
Schneider Electric
MultiheadedPBBoot, Transparent, Silicone
Mfr # ZBA708
Zoro # G3466462
product price: $7.23
/ea
Sold in multiples of 10 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Rectangular Multiple-Headed Pushbutton
- Features Chemical Resistant, Food Safe, Antibacterial
- Color Transparent
- Material Silicone
Product Information
- Brand Schneider Electric
- MFR # ZBA708
- Zoro # G3466462
- UPC # 785901683995
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Details
Item | Multiheaded Push Button Boot |
For Use With | 22mm Rectangular Multiple-Headed Pushbutton |
Features | Chemical Resistant, Food Safe, Antibacterial |
Color | Transparent |
Material | Silicone |
Compatible with Series | XB4, XB5 |
Compatible Product Type | Double-Headed, Flush Push Buttons |
Product Type | Multiheaded Push Button Boot |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB4BV04)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- Schneider Electric Push Button Accessories