Shop All Tower Lights
Schneider Electric
Mounting Bracket and Tube, 400mm Dia.
Mfr # XVUZ400T
Zoro # G5527529
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XVU Tower Lights
- Height 3 39/64 in
- Rating IP42
- Housing Material Polycarbonate
- Length 22 1/4 in
Product Information
- Brand Schneider Electric
- MFR # XVUZ400T
- Zoro # G5527529
- UPC # 785901010661
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 3 39/64 in |
Length | 22 1/4 in |
Width | 3 39/64 in |
Diameter | 400 mm |
Details
For Use With | XVU Tower Lights |
Rating | IP42 |
Housing Material | Polycarbonate |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | CE, UL, CSA |
Operating Temp. | -25 Degrees to 122 Degrees F |
Item | Mounting Bracket and Tube |
Description
For Use With XVU Tower Lights, Housing Material Polycarbonate, Length 22 1/4 in, Width 3 39/64 in, Height 3 39/64 in, Diameter 400 mm, Operating Temp. -25 Degrees to 122 Degrees F, Rating IP42, Standards CE, UL, CSA, Mounting Bracket and Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Lean Environment, 60-1900-1014-L725 (60-1900-1014-L725)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-LG/XL)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- SCHNEIDER ELECTRIC Fixing Plate, Silver, 60mm D (XVUZ02Q)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- Schneider Electric Tower Lights