Shop All Fan Parts
Schneider Electric
Motor, 24V, 2 Position, Spring Return
Mfr # MA-318
Zoro # G2492957
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Damper; Valve Actuators
Product Information
- Brand Schneider Electric
- MFR # MA-318
- Zoro # G2492957
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24VAC |
For Use With | Damper; Valve Actuators |
Item | Motor, 24V, 2 Position, Spring Return |
Description
Motor, 24V, 2 Position, Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- EMERSON FLOW CONTROLS Adk-165 5/8"Flr Liq. Filter Drier (059842)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- JOHNSON CONTROLS Efl/Sp100 Ez 165, Efl/Sp100 Ez 165 (DMPR-RS323)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5513)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- SCHNEIDER ELECTRIC Valve Actuator, 120V, Spring Return (MPR-5610)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- DAYTON Side Guard (CPB25001001G)
- Schneider Electric Fan Parts