Shop All Push Button Switches
Schneider Electric
Monolithic push button, Harmony XB7, plastic, black, 22mm, spring return, marked DOWN ARROW, 1NO
Mfr # XB7NA21343
Zoro # G300905712
product price: $25.15
/ea
Sold in multiples of 10 for $251.50
$251.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-1
- Mounting Diameter 22 mm
- Nema Degree Of Protection NEMA 12 UL 50 E || NEMA 3 UL 50 E
- Protective Treatment TH
- [Uimp] Rated Impulse Withstand Voltage 4 kV EN/IEC 60947-1
Product Information
- Brand Schneider Electric
- MFR # XB7NA21343
- Zoro # G300905712
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Mounting Diameter | 22 mm |
Cad Overall Depth | 51.5 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Description
Monolithic push button,plastic,black,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- ERICSON Plug Nema L16-30, Perma-Link Indust. Gra (2524-P)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW35)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- SPRINGER CONTROLS CO ABB Non-Illuminated Push Button Operator, 22mm, Green, Flush Style (P9M-PNVG)
- Schneider Electric Push Buttons & Indicators