Shop All Circuit Breakers
Schneider Electric
Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 277/480V AC, B Curve
Mfr # BDA24030Y4
Zoro # G3979400
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BDA
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Product Information
- Brand Schneider Electric
- MFR # BDA24030Y4
- Zoro # G3979400
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/B |
Width | 2.12 in |
Depth | 3.5 in |
Height | 5.39 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Description
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 480Y/277VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. I-Line circuit breakers come with a shrouded I-Line plug on jaw. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT B, 30A, 2 pole, circuit breaker has a breaking capacity of 18kA at 480Y/277VAC. This circuit breaker has a continuous current rating of 80% with a BC phase connection. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.118in ID, Black, 4ft, PK25 (SFTW-203-1/8-48-BLACK)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, Z Curve (M9F44120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, B Curve (M9F21108)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F42208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, B Curve (M9F21132)
- GE Miniature Circuit Breaker, THHQB Series 30A, 2 Pole, 120/240V AC (THHQB2130)
- Schneider Electric Circuit Breakers