Shop All Voice & Data Patch Cords
Schneider Electric
Modbus T tap off, Zelio Logic, 1 x RJ45 male and 2 x RJ45 female, cable 1m
Mfr # VW3A8306TF10
Zoro # G0861421
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 m
- Accessory / Separate Part Destination Modbus network
- Accessory / Separate Part Type T-junction box
- Range of Product Altivar
- Range Compatibility Altivar 61Q, Altistart 22, Altivar 21, Altistart 48, Altivar Machine ATV340 except Sercos drives, Altivar 31C, Harmony GTO, Altivar 61, Altivar Process ATV600, Modicon LMC058, Altivar 12, Altivar Easy 610, Altivar 71, Modicon M238, Altivar Machine ATV320, Altivar 312, Altivar 212, Modicon M258, Altivar 32, Altivar 71Q, Lexium SD3, Harmony XBT GT, Zelio Logic, Altivar Easy 310, Altivar 31, Altivar Process ATV900
Product Information
- Brand Schneider Electric
- MFR # VW3A8306TF10
- Zoro # G0861421
- UPC # 785901536703
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1 m |
Cable Length | 1 m |
Details
Item | Rj45 Tcable 1 Meter |
Accessory / Separate Part Destination | Modbus network |
Accessory / Separate Part Type | T-junction box |
Range of Product | Altivar |
Range Compatibility | Altivar 61Q, Altistart 22, Altivar 21, Altistart 48, Altivar Machine ATV340 except Sercos drives, Altivar 31C, Harmony GTO, Altivar 61, Altivar Process ATV600, Modicon LMC058, Altivar 12, Altivar Easy 610, Altivar 71, Modicon M238, Altivar Machine ATV320, Altivar 312, Altivar 212, Modicon M258, Altivar 32, Altivar 71Q, Lexium SD3, Harmony XBT GT, Zelio Logic, Altivar Easy 310, Altivar 31, Altivar Process ATV900 |
Electrical Connection | 1 male connector RJ45, 2 female connectors RJ45 |
Communication Port Protocol | Modbus |
Bus Type | Modbus |
Description
This T-junction box enables your product integration in Modbus serial link connection. it is equipped with a RS 485 cordset, length equal to 10m with 2 female RJ45 and 1 male connector at other end.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black (1012)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 2.5 Lbs, 12212' Length, 0.0094" Diameter, Red (32HNS2.5)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Blue (NPC-3225)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27431)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- C2G C2G 25Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK50 (29023)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- Schneider Electric Voice & Data Patch Cords