Shop All Decorative Light Bulbs
Schneider Electric
Miniature Neon Bulb, 2.6W, 110V
Mfr # DL1CF110
Zoro # G2796455
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Shape T3-1/4
- Watts 2.6 W
- Bulb Base Type Miniature Bayonet (BA9s)
- Voltage 120V AC
Product Information
- Brand Schneider Electric
- MFR # DL1CF110
- Zoro # G2796455
- UPC # 785901266426
- Country of Origin France
- Category Decorative Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 18 mo |
Description
Miniature Neon Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Light Technology Neon, Trade Number DL1CF110, Voltage 120V AC, Watts 2.6 W, Shatter-Resistant No, Bulb Manufacturers Warranty Length 18 mo, Bulb Finish Clear, Indoor/Outdoor Usage Indoor/Outdoor, For Enclosed Fixtures Yes, Light Color White, Maximum Operating Temperature 131 Degrees F, Bulb Minimum Starting Temperature -13 Degrees F, Bulb Power Source Plug and Play, Rated Life 7,500 hr, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- ADAMS RITE eFORCE-150 KEYLESS ENTRY TRIM FOR 45/47/4900 AND 8000 SERIES SELECTABLE HAND/OUTDOOR RATE (ADR-3090-01-121)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Mogul Screw (EX39) (LED-8087M345D-G4)
- ILC Replacement for Bulbrite 134018 replacement light bulb lamp (134018 BULBRITE)
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- ILC Replacement for Osram Sylvania 60b10c/dl/bl replacement light bulb lamp, 4PK (60B10C/DL/BL OSRAM SYLVANIA)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- SIGNIFY Incandescent Lamp, BR40 Bulb Shape, 250W (250BR40/1 120V 4/1 TP)
- Schneider Electric Decorative Light Bulbs