Shop All Mechanical Lugs
Schneider Electric
Mechanical Conn, Lug, 600 kcmil to 2 AWG
Mfr # DZ2FK1
Zoro # G0894625
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Material Tin-Plated Aluminum
Product Information
- Brand Schneider Electric
- MFR # DZ2FK1
- Zoro # G0894625
- UPC # 785901118237
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 600 kcmil Stranded |
Length | 3.7 in |
Width | 3.03 in |
Length (Straight Wireway) | 3.7 in |
Overall Length | 3.7 in |
Overall Width | 3.03 in |
Details
Item | Mechanical Connector |
Connector Type | Lug |
No. of Conductors | 1 |
Material | Tin-Plated Aluminum |
Head Style | Hex |
Standards | CE Certified, CSA Certified, UL Listed |
Screw Material | Aluminum |
Body Material | Aluminum |
RoHS Compliant | Yes |
Compatible with Product Type | Contactors |
Contact Finish | Tin |
Screw Finish | Tin Plated |
Number of Conductors | 2 |
Product Or Component Type | lug kit |
Line Rated Current | 630-630 A |
Description
Mechanical Connector, Head Style Hex, Body Material Aluminum, Number of Conductors 2, Connector Type Lug, Standards CE Certified, CSA Certified, UL Listed, Compatible with Product Type Contactors, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 3/0 to 6 AWG, 1 Cond (DZ2FG1)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- GARDNER BENDER Mechanical Lug, Copper, 6 to 14 AWG, PK2 (GSLU-35N)
- BLACKBURN Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (ADR2)
- Schneider Electric Mechanical Lugs