Shop All Push Button Accessories
Schneider Electric
Push Button Head, Marked, 22mm, Black
Mfr # ZBA7235
Zoro # G3466408
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With 22mm Rectangular Multiple-Headed Pushbutton
- Legend Arrow
- Color Black
- Standards ENVPEP1808008EN
Product Information
- Brand Schneider Electric
- MFR # ZBA7235
- Zoro # G3466408
- UPC # 785901165651
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Details
Description
Push Button Head, Color Black, For Use With 22mm Rectangular Multiple-Headed Pushbutton, Size 22 mm, Head Material Not Applicable, Connection Type Snap-On, IP Rating Not Applicable, Legend Arrow, Standards ENVPEP1808008EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .14"- .20" (3.4-5.1), Nylon Miniature with Spiral (HJ1011BPK25)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- Schneider Electric Switches