Shop All Manual Motor Switches
Schneider Electric
Manual Starter Enclosure Ip55 Iec
Mfr # GV2MP04
Zoro # G0562059
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 98 mm
- Height 133 mm
- Width 93 mm
- Device Short Name GV2MP
- Auxiliary Mounting Location right
Product Information
- Brand Schneider Electric
- MFR # GV2MP04
- Zoro # G0562059
- UPC # 785901545866
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 98 mm |
Height | 133 mm |
Width | 93 mm |
Details
Item | Manual Starter Enclosure Ip55 Iec |
Device Short Name | GV2MP |
Auxiliary Mounting Location | right |
Range | TeSys |
Product Certifications | UKCA || CE |
Ip Degree Of Protection | IP55 front face |
Product Or Component Type | enclosure |
Enclosure/Cubicle Description | reduced flush mounting |
Accessory / Separate Part Category | mounting accessory |
Product Compatibility | GV2ME |
Environmental Characteristic | standard environment |
Description
Manual Starter Enclosure Ip55 Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- Schneider Electric Motor Controls